FlngMntBrg, 1", RadBall, Cast Iron, 585 RPM

  • Mfr # NANFL205-16L3
  • Zoro # G123389645
product price: 
$
52.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
45 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL205-16L3
Zoro #
G123389645
UPC #
080067561747
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Series
NANFL
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
2
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
3,010 lbf
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Maximum Speed
585 RPM Grease
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Standards
AFBMA
Features
Standard Duty
Bearing Material Grade
AISI 52100
Load Direction
Radial
Self Lubricating Bearing
No
Seal Type
Triple Lip
Split Housing
Not Split
Included Bearing
NA205-16L3
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
1,750 lbf
Number of Rows
1
Housing Type
Rhombus

Dimensions

Bore Diameter
1 in
Overall Width
45 mm
Overall Height
68 mm
Overall Length
130 mm
Inner Ring Width
1.744 in
Bolt Circle Diameter
12 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
13 mm
Mount Hole Center-to-Center Length
5 13/16 in
Length
130 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA205-16L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 585 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.