Shop IPTCI

FlngMntBrg, 1", RadBall, Cast Iron, 5850RPM

  • Mfr # SAF205-16G
  • Zoro # G323387533

product price: 
$
40.45
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
39 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF205-16G
Zoro #
G323387533
UPC #
080067561706
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SAF
Temp. Range
248 Degrees F Max
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Expansion Type
Fixed
Features
Light Duty
Bore Type
Cylindrical
Housing Type
Square
Standards
AFBMA
Included Bearing
SA205-16G
Maximum Speed
5,850 RPM Grease
Dynamic Load Capacity
3,010 lbf
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Number of Rows
1
Lubrication Openings
Grease Fitting
Seal Type
K-Type
Static Radial Load Capacity
1,750 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Split Housing
Not Split
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Load Direction
Radial

Dimensions

Bore Diameter
1 in
Overall Width
39 mm
Overall Length
95 mm
Inner Ring Width
1.22 in
Flange Thickness
14 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
12 mm
Mount Hole Center-to-Center Length
70 mm
Overall Height
95 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.