FlngMntBrg, 1/2", RadBall, Ductile Iron

  • Mfr # SBLF201-8G H4
  • Zoro # G523387265
product price: 
$
36.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1/2 in
Overall Width
25 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF201-8G H4
Zoro #
G523387265
UPC #
080067574806
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Closure
Double Sealed
Series
SBLF
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
Maximum Speed
6,500 RPM Grease
Expansion Type
Fixed
Number of Rows
1
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Features
Light Duty
Bearing Lubrication
Relubricateable
Load Direction
Radial
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Seal Type
K-Type
Included Bearing
SB201-8G
Standards
AFBMA
Maximum Temperature
248 Degrees F
Minimum Temperature
-4 Degrees F
Housing Type
Rhombus
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
2,040 lbf
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
1,020 lbf
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
1/2 in
Overall Width
25 mm
Overall Height
56 mm
Flange Thickness
10 mm
Mounting Bolt Size
1/4, M6
Bolt Circle Diameter
8 mm
Mount Hole Center-to-Center Length
64 mm
Overall Length
81 mm
Inner Ring Width
0.866 in
Length
81 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SB201-8G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews