FlngMntBrg, 20 mm, RadBall, CastIron

  • Mfr # NANFL204-20MM
  • Zoro # G523389610
product price: 
$
43.69
/ea

Key Features

Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Overall Height
60 mm
Mount Hole Center-to-Center Length
4 7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL204-20MM
Zoro #
G523389610
UPC #
080067570665
Country of Origin
China
Item
Flange Mount Bearing
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Features
Standard Duty
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Material
Cast Iron
Shaft Locking Type
Eccentric Collar
Seal Type
B-Type
Standards
AFBMA
Expansion Type
Fixed
Bore Type
Cylindrical
Housing Type
Rhombus
Series
NANFL
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Internal Clearance
CN
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Lubricant Material
NLGI #2 Equivalent
Bearing Material Grade
AISI 52100
Number of Rows
1
Maximum Speed
6,500 RPM Grease
Dynamic Load Capacity
2,740 lbf
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Metric
Included Bearing
NA204-20MM
Static Radial Load Capacity
1,600 lbf
Maximum Temperature
248 Degrees F
Split Housing
Not Split

Dimensions

Overall Height
60 mm
Mount Hole Center-to-Center Length
4 7/16 in
Mounting Bolt Size
5/16, M8
Bore Diameter
20 mm
Overall Length
113 mm
Flange Thickness
11 mm
Overall Width
45 mm
Bolt Circle Diameter
10 mm
Inner Ring Width
43.5 mm
Length
113 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA204-20MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews