Shop IPTCI

FlngMntBrg, 3/4", RadBall, CastIron, 6500RPM

  • Mfr # SAFL204-12G
  • Zoro # G023389172

product price: 
$
37.69
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
3/4 in
Overall Width
29 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL204-12G
Zoro #
G023389172
UPC #
080067569714
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SAFL
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Bore Type
Cylindrical
Expansion Type
Fixed
Maximum Speed
6,500 RPM Grease
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Relubricateable
Seal Type
K-Type
Lubrication Openings
Grease Fitting
Housing Type
Rhombus
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Static Radial Load Capacity
1,600 lbf
Load Direction
Radial
Included Bearing
SA204-12G
Split Housing
Not Split
Dynamic Load Capacity
2,740 lbf
Standards
AFBMA
Maximum Temperature
248 Degrees F
Features
Light Duty
Self Lubricating Bearing
No

Dimensions

Bore Diameter
3/4 in
Overall Width
29 mm
Overall Height
60 mm
Overall Length
113 mm
Flange Thickness
11 mm
Bolt Circle Diameter
12 mm
Inner Ring Width
1.22 in
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
89.7 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA204-12G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.