Shop IPTCI

FlngMntBrg, 3/4", RadBall, CastIron, 6500RPM

  • Mfr # UCFC204-12
  • Zoro # G623389183

product price: 
$
41.55
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3/4 in
Overall Width
28 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC204-12
Zoro #
G623389183
UPC #
080067574854
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
UCFC
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Bearing Material Grade
AISI 52100
Standards
AFBMA
Seal Type
B-Type
Maximum Speed
6,500 RPM Grease
Number of Mount Holes
4
Dynamic Load Capacity
2,740 lbf
Static Radial Load Capacity
1,600 lbf
Bearing Lubrication
Relubricateable
Features
Standard Duty
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Bore Type
Cylindrical
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Housing Type
Circular
Split Housing
Not Split
Included Bearing
UC204-12
Internal Clearance
CN
Maximum Temperature
248 Degrees F

Dimensions

Bore Diameter
3/4 in
Overall Width
28 mm
Overall Height
100 mm
Mounting Bolt Size
3/8, M10
Overall Diameter
100 mm
Flange Thickness
7 mm
Mount Hole Center-to-Center Length
78 mm
Pilot Diameter
62 mm
Inner Ring Width
1.22 in
Bolt Circle Diameter
12 mm
Overall Length
100 mm
Length
100 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC204-12, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.