Pillow Block Ball Bearing Mounted Unit

  • Mfr # NAPL210-31L3 H4

  • Zoro # G523387852


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bearing Material
AISI 52100
Bore Diameter
1.9375 in
Closure
2 Triple Lip Seals
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NAPL210-31L3 H4
Zoro #
G523387852
UPC #
080067569611
Country of Origin
China

Dimensions

Bore Diameter
1.9375 in
Overall Width
63 mm

Details

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bearing Material
AISI 52100
Closure
2 Triple Lip Seals
Mount Type
Low Center Height
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Features
Standard Duty; Relubricatable
Maximum Temperature
248 Degrees F
Standards
AFBMA

Description

Pillow Block Ball Bearing Mounted Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.