Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CSB207-23N
Zoro # G423388324
product price:Â
$
33.59
/ea
Key Features
Outside Diameter
72 mm
Dynamic Radial Load Capacity
5,535 lbf
Features
Light Duty, Narrow Inner Ring
Ring Material Grade
AISI 52100
Outer Ring Width
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB207-23N
- Zoro #
- G423388324
- UPC #
- 080067575320
- Country of Origin
- China
- Dynamic Radial Load Capacity
- 5,535 lbf
- Features
- Light Duty, Narrow Inner Ring
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Shape
- Cylindrical
- Industry Number
- CSB207-23N
- Item
- Insert Bearing
- Shaft Locking Type
- Set Screws
- Ring Material
- Chrome Steel
- Cage Material
- Steel
- System of Measurement
- Inch
- Ball Material Grade
- AISI 52100
- Internal Clearance
- C3
- Rolling Element Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Closure
- Double Sealed
- Lubricant Material
- NLGI #2 Equivalent
- Static Radial Load Capacity
- 3,340 lbf
- Bearing Lubrication
- Maintenance-Free
- Bearing Insert Type
- Radial/Deep Groove Ball
- Rolling Element Material Grade
- AISI 52100
- Series
- CSB
- Seal Type
- Contact
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 7/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.