Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER207-22
Zoro # G623388438
product price:Â
$
40.29
/ea
Key Features
Shaft Locking Type
Set Screws
Rolling Element Material
Chrome Steel
Bore Diameter
1 3/8 in
Seal Type
Contact
Bearing Insert Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER207-22
- Zoro #
- G623388438
- UPC #
- 080067575342
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 3/8 in
- Outside Diameter
- 72 mm
- Inner Ring Width
- 1.689 in
- Outer Ring Width
- 23.8 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 23.8 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100