Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB205-16N
Zoro # G123390450
product price:Â
$
22.19
/ea
Key Features
Dynamic Radial Load Capacity
3,010 lbf
Outer Ring Width
0.59 in
Internal Clearance
C3
Cage Material
Steel
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB205-16N
- Zoro #
- G123390450
- UPC #
- 080067561588
- Country of Origin
- China
- Dynamic Radial Load Capacity
- 3,010 lbf
- Internal Clearance
- C3
- Cage Material
- Steel
- Seal Type
- Contact
- Static Radial Load Capacity
- 1,750 lbf
- System of Measurement
- Inch
- Bearing Insert Shape
- Spherical
- Rolling Element Material
- Chrome Steel
- Shaft Locking Type
- Set Screws
- Industry Number
- SB205-16N
- Rolling Element Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Ball Material Grade
- AISI 52100
- Item
- Insert Bearing
- Series
- SB
- Features
- Light Duty, Narrow Inner Ring
- Ring Material
- Chrome Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubricant Material
- NLGI #2 Equivalent
- Closure
- Double Sealed
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.