Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC214-44
Zoro # G223389002
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 3/4 in
Static Radial Load Capacity
9,620 lbf
Internal Clearance
C3
Outer Ring Width
30 mm
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC214-44
- Zoro #
- G223389002
- UPC #
- 080067562413
- Country of Origin
- China
- Static Radial Load Capacity
- 9,620 lbf
- Internal Clearance
- C3
- Bearing Insert Shape
- Spherical
- Item
- Insert Bearing
- Rolling Element Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 13,530 lbf
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Lubricant Material
- NLGI #2 Equivalent
- Rolling Element Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ball Material
- Chrome Steel
- Cage Material
- Steel
- Ring Material
- Chrome Steel
- Seal Type
- Contact
- Series
- UC
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 248 Degrees F
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Ball Material Grade
- AISI 52100
- Industry Number
- UC214-44
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/4 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 30 mm, Outside Diameter 120 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100