Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCW202-15MM
Zoro # G223390602
product price:Â
$
27.39
/ea
Key Features
Dynamic Radial Load Capacity
2,040 lbf
Ring Material Grade
AISI 52100
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Rolling Element Material Grade
AISI 52100
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCW202-15MM
- Zoro #
- G223390602
- UPC #
- 080067561234
- Country of Origin
- China
- Dynamic Radial Load Capacity
- 2,040 lbf
- Ring Material Grade
- AISI 52100
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Rolling Element Material Grade
- AISI 52100
- Seal Type
- Contact
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Ball Material Grade
- AISI 52100
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Bearing Insert Shape
- Spherical
- Lubricant Material
- NLGI #2 Equivalent
- Static Radial Load Capacity
- 1,020 lbf
- Ball Material
- Chrome Steel
- Item
- Insert Bearing
- Ring Material
- Chrome Steel
- Internal Clearance
- C3
- Rolling Element Material
- Chrome Steel
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Series
- UC
- Shaft Locking Type
- Set Screws
- Industry Number
- UCW202-15MM
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 15 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 15 mm, Outside Diameter 40 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100