Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST208-40MM
Zoro # G723388918
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Bore Diameter
40 mm
Lubrication Openings
Grease Fitting
Bearing Insert Type
Radial Ball
Dynamic Load Capacity
5,660 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCST208-40MM
- Zoro #
- G723388918
- UPC #
- 080067573164
- Country of Origin
- China
Dimensions
- Bore Diameter
- 40 mm
- Overall Height
- 114 mm
- Overall Width
- 49 mm
- Inner Ring Width
- 49.2 mm
- Overall Length
- 144 mm
- Length
- 144 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Closure Double Sealed, Compatible Frame ST208, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 114 mm, Overall Length 144 mm, Overall Width 49 mm, Shaft Locking Type Set Screws, System of Measurement Metric, Dynamic Load Capacity 5,660 lbf