Men's Knee Boots, 13 Rubber, 15" H, Black, 04861E

  • Mfr # 04861E 130

  • Zoro # G3903083


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04861E 130
Zoro #
G3903083
UPC #
-
Country of Origin
China

Dimensions

Size
13
Height
15"
Boot Height
15 in
Footwear Size
13

Details

Item
Knee Boots
Color
Black
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Series
04861E
Style Number
04861E
Gender
Men's
Midsole Material
Rubber
Toe Type
Plain
Footwear Closure Type
Pull On
Closure Type
Pull On
Metatarsal Guard
No
Rubber Boot Style
Knee
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Insulation Type
None
Shoe Style
Knee
Includes Metatarsal Guard
No
Footwear Style
Knee

Description

Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 13, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.