Men's Work Boot, 8 EE, Leather, 6 in H, Brown

  • Mfr # 83607E2080

  • Zoro # G3815251


product price:  $84.25
/pr

Key Features

Size
8
Width
EE
Color
Brown
Upper Material
Leather
Outsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83607E2080
Zoro #
G3815251
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8
Width
EE
Height
6 in
Footwear Width
EE
Footwear Size
8
Overall Height
6 in
Size (PRINT)
8

Details

Item
Work Boot
Color
Brown
Upper Material
Leather
Outsole Material
Polyurethane
Waterproof
No
Insulated
No
Toe Type
Plain
Gender
Men's
Satra Slip Test Results- Dairy Tile Wet
0.46
Shank Material
Non-Metallic
Liner Material
Woven Nylon
Closure Type
Lace Up
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Liner Technology
BBP X-Stream Waterproof(TM)
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Oil-Resisting Sole
Yes

Description

Work Boot, Style Family 6-Inch Work Boot, Color Brown, Width EE, Gender Men's, Completely Non Metallic No, Oil Resisting Sole Yes, Color Family Brown, Size 8, Toe Cap Material Not Applicable, Insulated No, Maximum Heat Rating Not Applicable, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.