Men's Knee Boots, 7 Rubber, 15" H, Black, 04861E
Mfr # 04861E 070
Zoro # G3903144
product price:Â $102.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
04861E 070
Zoro #
G3903144
UPC #
-
Country of Origin
China
Dimensions
Size
7
Height
15"
Boot Height
15 in
Footwear Size
7
Details
Item
Knee Boots
Color
Black
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Series
04861E
Style Number
04861E
Midsole Material
Rubber
Shank Material
Rubber
Gender
Men's
Toe Type
Plain
Footwear Closure Type
Pull On
Closure Type
Pull On
Rubber Boot Style
Knee
Metatarsal Guard
No
Predominant Footwear Color
Black
Insulation Type
None
Footwear Sole Pattern
Lug
Shoe Style
Knee
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 7, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.