Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, IA0163

  • Mfr # IA0163

  • Zoro # G4483561


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA0163
Zoro #
G4483561
UPC #
690774121720
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
IA0163
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Rubber
Liner Material
Mesh, Nylon
Max. Heat Rating
350 Degrees F
Completely Non Metallic
No
Puncture Resistant Insole
No
Removable Insole
Yes
Midsole Material
Rubber
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Footwear Construction Type
Goodyear(TM) Welt
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.53
Static Dissipative
No
Predominant Footwear Color
Brown
Metatarsal Guard
Internal
Insulated
No
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Standards
ASTM F2413
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Cleated
Oil Resisting Sole
Yes
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Resists
Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
Yes
Series
IA0163
Upper Color
Brown
Heel Style
Flat Heel
Material
Leather
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.75
Heel Definition
Flat Heel
Insole Material
EVA
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Insole Technology
Sponge Rubber Heel Wedge
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.53
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.36
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
350 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.