Shop All Boltless Shelving
Iron Horse
Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel
Mfr # 20998
Zoro # G5545211
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Material Steel
- Finish Powder Coated
- Color Gunmetal Gray
- Shelf Capacity 3200 lb.
Product Information
- Brand Iron Horse
- MFR # 20998
- Zoro # G5545211
- UPC # 29404209987
- Country of Origin China
- Category Boltless Shelving
Dimensions
Width | 48" |
Depth | 24" |
Height | 72" |
Details
Description
Shelving,3200 Series,5-Shelf,72x48x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Creative Covering 18 In. x 9 Ft. Walnut Self-Adhesive Shelf Liner (09F-C9033-01)
- SENTRY SAFE Security Safe, 2.3 cu ft., Black, Electric (T6-331)
- CON-TACT BRAND Con-Tact Grip Prints 4 ft. L X 18 in. W Virtu Black Non-Adhesive Shelf Liner (04F-C7HR6-06)
- 80/20 T-Slot Tread Strip Slot8/10 Rubber Blk (12006-6)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H (20992)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20991)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- IRON HORSE Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (21199)
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (19454)
- Iron Horse Boltless Shelving