Ironclad Performance Wear

Insulated Winter Gloves, XS, Nylon Back, PR


product price: $6.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Construction Coated
  • ANSI/ISEA Puncture Level 2
  • Back Material Nylon
  • Color Black/Blue
  • Lining Acrylic
See all product information

Product Information

Dimensions

Size XS ( 6 )
Glove Size XS

Details

Palm Construction Coated
ANSI/ISEA Puncture Level 2
Back Material Nylon
Color Black/Blue
Lining Acrylic
Insulated Yes
Palm Material Nylon/Latex
Closure Type Elastic
ANSI/ISEA Abrasion Level 2
Coating Finish Sandy
Cut Seamless
Standards ANSI 105/ISEA, EN 388:2016 2132B
Finger Style Full Finger
ANSI/ISEA Cut Level A2
Series KC1LW
Cuff Knit Wrist
Thumb Style Wing
Item Coated Gloves
Anti-Static No
Glove Insulation Material Acrylic
Glove Liner Material Acrylic
Glove Coating Color Blue
Glove Coating Coverage Palm
Glove Coating Cover Palm
Includes Pull Strap No
Glove Materials Nylon
Touchscreen Compatible No
EN 388 Rating 2132B
Glove Insulation Weight 10 ga
Glove Hand Style Left and Right
Glove Construction Seamless Knit
Waterproof No
Brand and Series Ironclad KC1LW
Glove Coating Finish Sandy
Cuff Style Knit
Silicone-Free No
Thickness 10 ga
Water Resistant No
Min. Temp. Not Rated
Latex-Free No
Cut-Resistance Coverage Full
Finger Coverage Full Finger
ANSI/ISEA Cut Load 855 g
Includes Reinforced Thumb Crotch Yes
Knit Material Color Black
Minimum Temperature Not Rated
Coating Type Dipped
Knit Material Nylon
Double-Dipped No

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 2132B, Glove Insulation Weight 10 ga, Standards ANSI 105/ISEA, EN 388:2016 2132B, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Acrylic Liner, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.