Shop IRONCLAD PERFORMANCE WEAR

Leather Arc 4 Glove, Gauntlet Cuff, Keystone Thumb, Standard Goatskin

  • Mfr # ILD-FR-02-S
  • Zoro # G815195912

product price: 
$
37.89
/ea
Sold in multiples of 12 for $454.68

Key Features

Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Cuff Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILD-FR-02-S
Zoro #
G815195912
UPC #
696511886129
Country of Origin
Indonesia
Item
Leather Glove
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Glove Liner Material
Aramid
Glove Hand Style
Left and Right
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
4
EN 388 Rating
3X42F
Includes Double Palm
No
Reflective Backing
No
Palm Color
Tan
Glove Back Color
Tan
Sold As
Pair
Palm Style
Single Layer
Leather Glove Style
Work
ANSI/ISEA Cut Level
A6
Leather Palm Process
Grain
Cuff Color
Tan
Internal Reinforcement Material
Aramid
ANSI/ISEA Puncture Level
3
Oil-Resistant
No
ANSI/ISEA Heat Level
4
Stitching Material
Kevlar(R)
ATPV Rating
47.1 cal/sq cm
Leather Grade
Standard
Arc Flash PPE Category
4
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
EN 388 Impact Rated
Yes
Maximum Temperature
392 Degrees F
Glove Cut
Gunn
Standards
ANSI 105, EN388:2016 3X42F
Pairs per Package
1
ANSI/ISEA Impact Force
2 N
ANSI/ISEA Cut Level - 2011
6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Gender
Men's
Cuff Material
Leather

Dimensions

Cuff Length
1 1/2 in
Size- Alpha
S
Glove Length
9 in
Size- Numeric
7

Description

Leather Arc 4 Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.