Shop IRONCLAD PERFORMANCE WEAR

Leather Arc 4 Glove, Gauntlet Cuff, Keystone Thumb, Standard Goatskin

  • Mfr # ILD-IFR-07-XXXL
  • Zoro # G515195908

product price: 
$
46.39
/ea
Sold in multiples of 12 for $556.68

Key Features

Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Cuff Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILD-IFR-07-XXXL
Zoro #
G515195908
UPC #
696511886075
Country of Origin
Indonesia
Item
Leather Glove
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Keystone
Glove Liner Material
Aramid
Leather Coverage Style
Full Leather
Leather Glove Style
Work
Reflective Backing
No
Hand Protection Style
Glove
Stitching Material
Kevlar(R)
Palm Style
Single Layer
Arc Flash PPE Category
4
ANSI/ISEA Puncture Level
3
Palm Color
Tan
ATPV Rating
47.1 cal/sq cm
ANSI/ISEA Abrasion Level
4
Leather Palm Process
Grain
Cuff Color
Tan
Glove Cut
Gunn
Sold As
Pair
Leather Grade
Standard
Internal Reinforcement Material
Aramid
Finger Coverage
Full Finger
Oil-Resistant
No
ANSI/ISEA Cut Level
A6
Includes Reinforced Thumb Crotch
No
EN 388 Rating
3X42FP
Standards
ANSI 105, EN388:2016 3X42FP
ANSI/ISEA Impact Level
2
Includes Double Palm
No
EN 388 Impact Rated
Yes
Maximum Temperature
392 Degrees F
Glove Back Color
Tan
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Full
ANSI/ISEA Heat Level
4
Glove Features
Padded Knuckles
Impact Protection Style
Standard
Pairs per Package
1
ANSI/ISEA Impact Force
2 N
Knuckle Protection Material
TPR
ANSI/ISEA Cut Level - 2011
6
Glove Coating Material
Uncoated
Cuff Material
Leather
Gender
Men's
Glove Coating Coverage
Uncoated

Dimensions

Cuff Length
1 1/2 in
Size- Alpha
3XL
Glove Length
11 in
Size- Numeric
12

Description

Leather Arc 4 Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.