Ironclad Performance Wear

Winter Waterproof Gloves, L, Nylon Back, PR


product price: $52.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Construction PTFE Coated
  • Color Blue/Red
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4X33FP
  • Palm Material Nylon/Polyurethane
See all product information

Product Information

Dimensions

Size L ( 4 )

Details

Palm Construction PTFE Coated
Color Blue/Red
Item Mechanics Gloves
ANSI/ISEA Abrasion Level 4
Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4X33FP
Palm Material Nylon/Polyurethane
ANSI/ISEA Puncture Level 4
Lining Polyester
Finger Style Full Finger
Insulated Yes
Thumb Style Wing
Back Material Nylon
Series KONG Deckcrew KDC5W
Coating Finish Rough
Closure Type Slip On
ANSI/ISEA Cut Level A7
Cuff Slip-On
Brand and Series Ironclad KONG Deckcrew KDC5W
Silicone-Free No
Cuff Style Slip-On
Waterproof Yes
Latex-Free No
EN 388 Rating 4X33FP
ANSI/ISEA Cut Load 4,190 g
Glove Hand Style Left and Right
Water Resistant Yes
Anti-Static No
Finger Coverage Full Finger
Glove Materials Nylon/Polyurethane
Touchscreen Compatible No
Includes Pull Strap Yes
Low-Profile Impact Protection No
Impact Glove Type ANSI/ISEA Rated, CE Rated
Glove Construction Cut and Sewn
Minimum Temperature Not Rated
Oil-Resistant Yes
Glove Back Color Blue/Yellow
Includes Double Palm No
Glove Features Waterproof
Cut-Resistance Coverage Palm Side
ANSI/ISEA Impact Level 2
Hand Protection Style Glove

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Insulated Yes, Palm Material Nylon/Polyurethane, Silicone-Free No, Glove Back Material Teflon, Glove Back Color Blue/Yellow, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4X33FP, ANSI/ISEA Cut Level A7, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.