Shop IRONWERKS DESIGNS
See all product information
Create Account
2in Brass 90 Degree Street Elbow - Lead Free
- Mfr # 44168LF
- Zoro # G223724506
product price:Â
$
66.69
/ea
Key Features
Connection Size (In.)
2 in
Thread Size
2 - 11-1/2 NPT
Basic Pipe Fitting Material
Lead-Free Bronze
Fitting Connection Type
FPT, MPT
Fitting Type
90° Street Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44168LF
- Zoro #
- G223724506
- UPC #
- -
- Country of Origin
- China
- Basic Pipe Fitting Material
- Lead-Free Bronze
- Fitting Connection Type
- FPT, MPT
- Fitting Type
- 90° Street Elbow
- Standards
- AWWA C800, ASME B16.15, ASME B1.20.1, WW-P-460C, MSS-SP-106
Dimensions
- Connection Size (In.)
- 2 in
- Thread Size
- 2 - 11-1/2 NPT
Description
This lead-free brass street 90 Degrees elbow delivers reliable directional changes in plumbing, water supply, and fluid handling systems. Machined from high-quality lead-free brass alloy in compliance with NSF/ANSI 61 and NSF/ANSI 372 standards. Features & Benefits: Lead-free brass construction - Contains less than 0.25% weighted average lead content, meeting all Safe Drinking Water Act requirements NPT threaded ends - Standard tapered threads for a secure, leak-resistant seal with PTFE tape or pipe dope Durable and corrosion-resistant - Withstands demanding residential, commercial, and industrial environments Wide compatibility - Suitable for water, air, oil, and gas applications within rated pressure and temperature limits Available in multiple sizes - From 1/4in to 2in to fit a variety of piping systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.