
23/32 in. X 6 in. L High Speed Steel Drill Bit Straight Shank 1 pc
Mfr # 91146
Zoro # G4623778
product price: $27.79
/eaKey Features
Finish
Black Oxide
Drill Bit Dimension Type
SAE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
91146
Zoro #
G4623778
UPC #
24721911469
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
SAE
Details
Item
Drill Bit
Finish
Black Oxide
Description
IRWIN Silver and Deming High Speed Steel Fractional Bit is constructed of M-7 high speed steel for high resistance to abrasion during tough drilling applications
- • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
- • All Silver & Deming bits are 6" long and feature a 1/2" reduced shank that fits all 1/2" drills
- • Standard 118 degree point for use in wood, metal, and plastic
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.