Shop WIDIA

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # 4170012
  • Zoro # G2809541

product price: 
$
12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170012
Zoro #
G2809541
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110304FP
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
5 Degrees
Coating
Tin
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
VBMT221FP
Workpiece Compatibility
Cast Iron (K), Steel (P)
Manufacturer Grade
WP15CT
Measurement System
Fractional Inch
Number of Cutting Edges
2
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Clearance Angle
5 Degrees
Finish - Machining
TiN
Shape
Rhombic
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K
Cutting Application
Turning
ANSI Code
VBMT221FP
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Chip-Breaker Code
FP
Included Angle
35 Degrees
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
221
Corner Radius
1/64 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Thickness
1/8 in
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, TiN, ANSI Code VBMT221FP, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.