Shop All Wire Strippers & Crimpers
Irwin
5" Wire Stripper/Crimper, 5" Long 10 to 20 AWG
Mfr # 2078305
Zoro # G7063231
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 20 AWG
- Overall Length 5"
- Features Dial Adjusts for Stripping Wire Of Varying Gauges
- Application Wire Stripping, Cutting
- Number of Pieces 1
Product Information
- Brand Irwin
- MFR # 2078305
- Zoro # G7063231
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5" |
Length (In.) | Jaw: 11/20" |
Details
Description
Wire Stripper/Crimper, 5 In. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH All-Purpose Scraper and Sticker Remover (2106)
- BOSCH 165' Laser Measure (GLM165-27C)
- CENTURY DRILL & TOOL Scratch Awl, 6 in. (72181)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S8)
- IRWIN 5" Wire Stripper/Cutter, 5in 10 to 20 AWG (2078305)
- IRWIN CRIMPING PLIERS 10"" (2078310)
- IRWIN 6" Wire Stripper/Crimper, 6" Long 10 to 20 AWG (2078316)
- IRWIN 8 in Wire Stripper 24 to 10 AWG (2078300)
- IRWIN VISEGRIP WS/CUT/CRIMP 8"" (2078309)
- IRWIN 7" Wire Stripper and Crimper, 7" L 10 to 20 AWG (2078317)
- JONARD TOOLS Precision Fiber Optic Cleaver (FC-500)
- Irwin Crimping Tools