Shop All Wire Strippers & Crimpers
Irwin
8 in Wire Stripper 24 to 10 AWG
Mfr # 2078300
Zoro # G1863242
original price:
$24.59
4% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 to 10 AWG
- Overall Length 8 in
- Features Protouch Grips, Self-Adjusting Mechanism, Swivel Knob for Micro-Adjustments for Gauges Smaller Than 20 Awg
- Application Crimping, Cutting, Stripping
- Number of Pieces 1
Product Information
- Brand Irwin
- MFR # 2078300
- Zoro # G1863242
- UPC # 038548088457
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Maximum Wire/Cable Diameter | 10 ga |
Minimum Wire/Cable Diameter | 24 ga |
Details
Description
Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 24 to 10 AWG, Insulated No, Adjustment Mechanism None, Application Crimping, Cutting, Stripping, Connectors Crimped Insulated Connectors, Noninsulated Connectors, Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #20 (45690)
- LEICA LINO Self-Leveling Laser, Red, Class II 525 nm (L6R-1)
- KEO 1 1/2 x 82 deg HSS 6FLT Countersink (55033)
- KNIPEX Insulated Precision Torx Screwdriver T8 Round (9T 89924)
- IRWIN VISEGRIP WS/CUT/CRIMP 8"" (2078309)
- IRWIN 5" Wire Stripper/Crimper, 5" Long 10 to 20 AWG (2078305)
- IRWIN CRIMPING PLIERS 10"" (2078310)
- IRWIN 6" Wire Stripper/Crimper, 6" Long 10 to 20 AWG (2078316)
- IRWIN 7" Wire Stripper and Crimper, 7" L 10 to 20 AWG (2078317)
- IRWIN 5" Wire Stripper/Cutter, 5in 10 to 20 AWG (2078305)
- KNIPEX 16 7/8 in Wire Stripper 26 to 10 AWG (12 12 06)
- Irwin Wire Strippers & Crimpers