Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug, 4
Mfr # 1449
Zoro # G4572635
original price:
$10.78
38% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Shank Dia. 0.429"
- Tap Material Carbon Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Irwin
- MFR # 1449
- Zoro # G4572635
- UPC # 042526014499
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Shank Dia. | 0.429" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Pitch Diameter Limit | H2 |
Thread Length | 1-21/32" |
Size | 9/16" |
Tap Length Standard | USCTI |
Thread Size | 9/16"-18 |
65% Thread Drill Size | 33/64 in |
55% Thread Drill Size | 13.25 mm |
75% Thread Drill Size | 12.90 mm |
Details
Description
Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Plug, Overall Length 3 19/32 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 16 Piece Punch And Chisel Set (D058203)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- WESTWARD Hammer Tip, Soft, Blue, 1-3/8 in, For 22PN75 (22PN79)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50808)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935224)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1458)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1128ZR)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1131)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935248)
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- Irwin Taps