Zoro Homepage

LFS-8-3 Linear Carriage

  • Mfr # 223103 0070

  • Zoro # G905346798


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, aluminum and plastic
Static Load Capacity (N)
3141 N
Dynamic Load Capacity (N)
1879 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223103 0070
Zoro #
G905346798
UPC #
-
Country of Origin
Germany

Dimensions

Length
70mm

Details

Item
Linear Bearing Ball Carriage
Material
Steel, aluminum and plastic
Static Load Capacity (N)
3141 N
Dynamic Load Capacity (N)
1879 N

Description

WS3/70 bearing carriage for LFS-8-3 linear rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.