Itt Cannon

CA3108E2214PBF80A176


product price: $148.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Insert Material Neoprene
  • Contact Size 19#15
  • Contact Style Pin
  • No. of Contacts 19
  • Operating Voltage DC 700
See all product information

Product Information

Dimensions

Contact Size 19#15

Details

Insert Material Neoprene
Contact Style Pin
No. of Contacts 19
Operating Voltage DC 700
Insert Arrangement 22-14
Mounting Type Cable
Amperage Rating 22A
Connector Style Plug
Operating Voltage AC V RMS Max 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.