2 Loops Lanyard, 12 in, 1/16 in Pin Dia., Steel, Nylon Coated

  • Mfr # TS1-062-12N/B

  • Zoro # G500444394


product price:  $3.85
/ea
Sold in multiples of 7 for $26.95

Key Features

Type
2 Loops
Material
Steel
Finish
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1-062-12N/B
Zoro #
G500444394
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
1/16 in
Length
12 in

Details

Item
Lanyard
Type
2 Loops
Material
Steel
Finish
Nylon

Description

Tethers-Nylon Coated. Tether 1/16 x 12 Steel NY Type 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products