BEST W Series Electric Switch Locks
Mfr # SW705 85 US32D
Zoro # G410050340
product price:Â $901.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
For Use With
Ives Hinges
Color
Satin Stainless Steel
Includes
Continuous Hinges
Application
Continuous Hinges
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SW705 85 US32D
Zoro #
G410050340
UPC #
197163243426
Country of Origin
Mexico
Details
Finish
Satin Stainless Steel
For Use With
Ives Hinges
Color
Satin Stainless Steel
Includes
Continuous Hinges
Application
Continuous Hinges
Description
Pin and Barrel Continuous Hinge, Full Mortise, Full Wrap, No Inset, 85 in., Satin Stainless Steel Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.