MS Sedco MS Sedco Electrical Accessories
Mfr # COR9G US3
Zoro # G010048358
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
For Use With
Ives Door Control Hardware & Accessories
Material
Brass
Color
Bright Brass
Includes
Door Coordinators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
COR9G US3
Zoro #
G010048358
UPC #
197163242788
Country of Origin
Mexico
Details
Finish
Bright Brass
For Use With
Ives Door Control Hardware & Accessories
Material
Brass
Color
Bright Brass
Includes
Door Coordinators
Application
Door Coordinators
Description
Door Coordinator, 9 in. Gravity Arm, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.