Light Activated Instant Glue
Mfr # 33301
Zoro # G923357561
product price:Â $10.75
/eaKey Features
For Marine Applications
Not Specified Marine Grade
For Gap Fill
For Gap Fill
Color
Clear
Flammability
Nonflammable
Product Type
Instant Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33301
Zoro #
G923357561
UPC #
857101004440
Country of Origin
Taiwan, Province of China
Dimensions
Container Size
0.17 fl oz
Details
For Marine Applications
Not Specified Marine Grade
For Gap Fill
For Gap Fill
Item
Instant Adhesive
Color
Clear
Flammability
Nonflammable
Product Type
Instant Adhesive
Includes Applicator
Applicator Included
Container Type
Tube
Maximum Viscosity
2.6 cps
Shear Strength
2,800 psi
Primary Application
General Purpose Bonding & Repair
Interior/Exterior
Interior/Exterior
Working Time
10 sec
Cure Method
UV/Light
Functional Cure
10 sec
Materials Bonded
Glass, Leather, Metal, Plastic, Rubber, Steel, Stone, Wood
Description
Instant Adhesive, Container Size 0.17 fl oz, Container Type Tube, Cure Method UV/Light, Maximum Viscosity 2.6 cps, Series Not Applicable, Materials Bonded Glass, Leather, Metal, Plastic, Rubber, Steel, Stone, Wood, Functional Cure 10 sec, Interior/Exterior Interior/Exterior, Working Time 10 sec
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.