Instant Adhesive
Mfr # 33400
Zoro # G823357418
product price:Â $5.35
/eaKey Features
Maximum Viscosity
2.6 cps
Materials Bonded
Glass, Leather, Metal, Plastic, Rubber, Steel, Stone, Wood
Functional Cure
30 sec
Primary Application
General Purpose Bonding & Repair
For Marine Applications
Not Specified Marine Grade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33400
Zoro #
G823357418
UPC #
857101004372
Country of Origin
United States
Dimensions
Container Size
0.53 fl oz
Details
Maximum Viscosity
2.6 cps
Materials Bonded
Glass, Leather, Metal, Plastic, Rubber, Steel, Stone, Wood
Item
Instant Adhesive
Functional Cure
30 sec
Primary Application
General Purpose Bonding & Repair
For Marine Applications
Not Specified Marine Grade
Container Type
Tube
Includes Applicator
Applicator Included
For Gap Fill
For Gap Fill
Flammability
Nonflammable
Color
Clear
Product Type
Instant Adhesive
Interior/Exterior
Interior/Exterior
Working Time
30 sec
Shear Strength
3,000 psi
Description
Instant Adhesive, Container Size 0.53 fl oz, Container Type Tube, Cure Method Not Applicable, Maximum Viscosity 2.6 cps, Series Not Applicable, Materials Bonded Glass, Leather, Metal, Plastic, Rubber, Steel, Stone, Wood, Functional Cure 30 sec, Interior/Exterior Interior/Exterior, Working Time 30 sec
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.