J and D 20 In. Shutter Exhaust Fan With Cord 1-3 Hp

  • Mfr # VES20C

  • Zoro # G115799902


product price:  $406.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VES20C
Zoro #
G115799902
UPC #
737623683609
Country of Origin
China

Description

J&D Manufacturing's ES Shutter Fan is a durable agriculture grade exhaust fan perfect for barn and building peaks greenhouses warehouses and more. ES Shutter Fans are available without a cord or pre-wired with a cord and plug for No Electrician Required installation. Features: -Smooth and quiet operation -10' attached 115 Volt cord with 3-prong plug -Balanced 3 bladed aluminum prop with a zinc plated steel hub -High efficiency aluminum shutters with tie bar to eliminate shutter flapping and opening on windy days -Energy efficient totally enclosed maintenance free direct drive high efficiency motors have completely sealed ball bearings -20 Exhaust Fan -1/3HP variable speed capable motor with 10' cord and three prong plug attached prewired at 115V. -3140 CFM. -Rough opening of 20.5 X 20.5 required. -Variable speed control not included. -Dimension - 24 x 24 x 14 in. -Item Weight - 36 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.