Shop JACKSON SAFETY

Hard hat, Type I, Cap, Vented

  • Mfr # 20221

  • Zoro # G423360085


product price:  $17.05
/ea

Key Features

Size - Alpha
One Size
ANSI Impact Type
Type 1
Includes
Replaceable Sweat Band
Graphics Type
No Graphics
Standards
ANSI Z89.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20221
Zoro #
G423360085
UPC #
626053620929
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

ANSI Impact Type
Type 1
Includes
Replaceable Sweat Band
Graphics Type
No Graphics
Standards
ANSI Z89.1
High-Visibility
Not High-Visibility
Shell Pattern
Solid
Item
Hard Hat
Includes Chin Strap
No
Includes Accessory Slots
Yes
Weight
0.9 lb
Series
Advantage
Shell Material
Polyethylene
Application
General Purpose
Venting
Yes
Number of Suspension Points
4
Reverse Donning
Reversible
Dielectric
No
Compatible Suspension Brand
JACKSON SAFETY
CSA Electrical Class
Class C
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
ANSI Electrical Class
Class C
Headwear Style
Front Brim
CSA Impact Type
Type I
Includes Reflective Decals
No
Shell Color
Yellow
Compatible Suspension Manufacturer Part Number
20230
Suspension Adjustment Type
Ratchet

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 0.9 lb, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20230, Standards ANSI Z89.1, Series Advantage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.