Padlock

  • Mfr # SDAL-BRN-76ST-KD
  • Zoro # G423352776
product price: 
$
19.39
/ea

Key Features

Opening Type
Key
Resistance Properties
Corrosion Resistant, Fade Resistant, Tamper Resistant
For Location
Indoor, Outdoor
Features
Aluminum Padlocks with Steel Shackles are Corrosion-Resistant and Ideal for General Lockout Applications where Added Durability or Tamper Resistance are Needed, Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Body Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDAL-BRN-76ST-KD
Zoro #
G423352776
UPC #
754473720599
Country of Origin
China

Dimensions

Body Thickness
3/4 in
Body Height
1 5/8 in
Overall Width
1.5 in
Shackle Height
3 1/4 in
Shackle Diameter
1/4 in
Width Across Shackle
1 5/16 in
Body Width
1 1/2 in
Fits Chest Size
Aluminum Padlocks with Steel Shackles are Corrosion-Resistant and Ideal for General Lockout Applications where Added Durability or Tamper Resistance are Needed, Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access

Details

Opening Type
Key
Resistance Properties
Corrosion Resistant, Fade Resistant, Tamper Resistant
For Location
Indoor, Outdoor
Features
Aluminum Padlocks with Steel Shackles are Corrosion-Resistant and Ideal for General Lockout Applications where Added Durability or Tamper Resistance are Needed, Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Body Color
Brown
Vertical Shackle Clearance
3 in
Includes
Key, Padlock
Maximum Temperature
350 Degrees F
Body Shape
Rectangular
Non-Removable Key
Yes
Horizontal Shackle Clearance
13/16 in
Body Material Coating
Anodized
Number of Tumbler Pins
6
Key Type
Keyed Different
Key Style
Standard
Shackle Material
Steel
Number of Bumpers
0
Minimum Temperature
0 Degrees F
Padlock Body Material
Aluminum
Item
Padlock
Header
None/No Header
Standards
FDA, OSHA 1910.147, RoHS
Labeling
No Label or Tag
Number of Keys Included
1
Shackle Material Coating
Chrome Plated

Description

Padlock, Body Color Brown, Body Height 1 5/8 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 3 1/4 in, Shackle Material Steel, Vertical Shackle Clearance 3 in, Width Across Shackle 1 5/16 in, Body Material Coating Anodized, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews