12 ga. Steel Mesh Stock Cart 2000 lb. Capacity, 78"L x 37"W x 57"H
Mfr # ZA472P600GP
Zoro # G4147950
product price:Â $931.99
/eaKey Features
Overall Height
57"
Overall Length
78 in
Overall Width
37 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZA472P600GP
Zoro #
G4147950
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
57"
Overall Length
78 in
Overall Width
37 in
Shelf Length
72 in
Shelf Width
36 in
Caster Dia.
6"
Caster Width
2 in
Details
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Mesh Stock Cart
Wheel Type
6" x 2" Phenolic
Number of Shelves
1
Finish
Powder Coated
Caster Material
Phenolic
Gauge
0.9231
Caster Type
(2) Rigid, (2) Swivel
Description
Mesh Stock Cart, Load Capacity 2,000 lb, Steel Material, 0.9231 Gauge, Powder Coated Finish, Gray Color, Overall Length 78 in, Overall Width 37 in, Number of Shelves 1, Shelf Length 72 in, Shelf Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.