Utility Cart, 16 ga. Stainless Steel, 1,200 lb Load Capacity, 2 Shelves, 30 in L, 19 in W, 35 in H
- Mfr # XB124U500
- Zoro # G4147783
product price:Â
$
727.99
/ea
Key Features
Overall Height
35 in
Overall Length
30 in
Overall Width
19 in
Material
16 ga. Stainless Steel
Color
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XB124U500
- Zoro #
- G4147783
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 35 in
- Overall Length
- 30 in
- Overall Width
- 19 in
- Shelf Width
- 18"
- Shelf Length
- 24 in
- Caster Dia.
- 5"
- Caster Width
- 1-1/4 in
Details
- Material
- 16 ga. Stainless Steel
- Color
- Stainless
- Load Capacity
- 1,200 lb
- Item
- Utility Cart
- Wheel Type
- 5" x 1-1/4" Urethane with Steel Rigs
- Number of Shelves
- 2
- Utility Cart Shelf Style
- Lipped
- Handle Included
- Yes
- Gauge
- 16
- Caster Material
- Urethane
- Utility Cart Item
- Stainless Steel Service Cart
- Finish
- polished
- Caster Type
- (2) Rigid, (2) Swivel
- Assembled/Unassembled
- Assembled
Description
Flat Handle Utility Cart, Load Capacity 1,200 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.