5-Level Shelf Cart 3 Flanges Per Level With Compartment Level And Vertical Handlebars.
- Mfr # 49A-12
- Zoro # G323532810
product price:Â
$
1,919.99
/ea
Key Features
Color
Gray/ black fittings
Top Thickness
1/2 in
Caster Dia.
4 in
Assembled/Unassembled
Assembled
Load Capacity
500lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49A-12
- Zoro #
- G323532810
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Overall Width
- 35 in
- Overall Height
- 67 in
- Overall Length
- 28 in
Details
- Color
- Gray/ black fittings
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Frame Material
- Aluminum Tube
- Material
- Graphit
- Workbench/Table Surface Material
- White PVC
- Finish
- Matte
- Caster Type
- swivel w/ brake
Description
The 5-Level Shelf Cart with 3 Flanges per Level and Compartment is designed to provide secure, organized, and highly efficient storage and transport solutions for industrial, logistics, and warehouse environments. Its lightweight yet durable aluminum structure is 40% lighter than conventional steel models, ensuring easy handling while maintaining exceptional strength and stability. Secure and Optimized Storage Featuring five spacious levels , this Cart offers a robust, easy-to-clean, and impact-resistant surface. The four upper levels are equipped with three integrated flanges, ensuring secure positioning of stored items and preventing objects from falling during transport. The bottom level features a 100 mm-high compartment, providing a dedicated enclosed space for safely storing smaller or delicate items. Heavy-Duty Performance With a maximum load capacity of 150 lbs per level and a total capacity of 500 lbs, this trolley is built to handle demanding industrial tasks with ease. Its high-strength design ensures long-lasting reliability for heavy-duty use, making it an essential tool for efficient material handling and storage. Effortless Maneuverability and Stability Equipped with two swivel castors and two swivel castors with brakes, the trolley ensures smooth, controlled movement even in tight spaces. The reinforced caster plates provide superior durability, while the braking system locks the trolley securely in place, offering safe and stable operation when stationary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.