Shop JAMCO

Hazardous Material Storage Cabinet, 28 gal, 2 Shelves, Steel, 34 in W x 49 in H x 18 in D, Yellow

  • Mfr # FM28YP

  • Zoro # G2244755


product price:  $1,412.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
28 gal
Number of Shelves
2
Material
Steel
Exterior Height
49 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM28YP
Zoro #
G2244755
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
49 in
Exterior Depth
18 in
Exterior Width
34 in
Cabinet Height Range
Counter Height
Door Opening Height
38 3/4 in
Door Opening Width
31 1/8 in
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 18 in x 49 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
28 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Rated For Flammable Storage
Yes
Number of Doors
2
Additional Shelf
GS134
Finish
Powder Coated
Sump Capacity
4.5 gal
Door Type
Hinged
Includes
(2) Keys, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
OSHA Standard
1910.106
Includes Leveling Feet
Leveling Feet Not Included
Includes Legs
Legs Included
NFPA 30
NFPA 30 Compliant
NFPA 400
Not NFPA 400 Compliant
Storage Chemical Type
Flammables
FM Class
6050
Includes Rollers
Rollers Not Included
Lock Type
Keyed
Shelf Adjustment Increments
3 in
EN Fire Rating
Non-Combustible
Compatible Shelf Model Number
GS134
Safety Storage Type
Cabinet
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Storage Container Type
Small Containers
Other Standards
FM Approved, UFC 79

Description

Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 28 gal, Height 49 in, Width 34 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.