Shop JAMCO

Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 43 in W x 44 in H x 18 in D, Yellow

  • Mfr # BM30YP

  • Zoro # G9805442


product price:  $1,117.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM30YP
Zoro #
G9805442
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in
Cabinet Height Range
Counter Height
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 44 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Finish
Powder Coated
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Rated For Flammable Storage
Yes
Additional Shelf
GS143
Door Type
Hinged
Number of Doors
2
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Construction
Galvanized Steel
Indoor/Outdoor
Indoor
NFPA 400
Not NFPA 400 Compliant
Compatible Shelf Model Number
GS143
Storage Container Type
Small Containers
EN Fire Rating
Non-Combustible
Other Standards
FM Approved, UFC 79
OSHA Standard
1910.106
Safety Storage Type
Cabinet
Storage Chemical Type
Flammables
Shelf Adjustment Increments
3 in
Includes Leveling Feet
Leveling Feet Included
FM Class
6050
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
NFPA 30
NFPA 30 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Rollers
Rollers Not Included
Lock Type
Keyed

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products