Shop JAMCO

Order Picking Stock Cart, 1400 lb Load Capacity, 3 Shelves, 51 in L, 25 in W, 39 in H

  • Mfr # LO236P500GP

  • Zoro # G4147880


product price:  $494.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
51 in
Overall Width
25 in
Color
Gray
Load Capacity
1400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LO236P500GP
Zoro #
G4147880
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
51 in
Overall Width
25 in
Caster Width
1-1/4 in
Caster Dia.
5"
Shelf Length
36 in
Shelf Width
24 in
Shelf LxW
36 in x 24 in

Details

Color
Gray
Load Capacity
1400 lb
Item
Order Picking Stock Cart
Number of Shelves
3
Construction
Welded Steel
Distance Between Shelves
12 in
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Polyolefin
Gauge
12
Finish
Powder Coated

Description

Order Picking Stock Cart, Load Capacity 1400 lb, Number of Shelves 3, Shelf Length 36 in, Shelf Width 24 in, Distance Between Shelves 12 in, Finish Powder Coated, Overall Length 51 in, Overall Width 25 in, Overall Height 39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.