Shop JAMCO

Platform Truck, Gray, Steel, 1,200 lb

  • Mfr # PR136P500GP
  • Zoro # G9951751

product price: 
$
453.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Length
41 in
Overall Width
19 in
Color
Gray
Load Capacity
1,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PR136P500GP
Zoro #
G9951751
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Length
41 in
Overall Width
19 in
Deck LxWxH
36 in x 18 in x 9 in
Deck Height
9 in
Caster Wheel Width
1-1/4 in
Deck Width
18 in
Caster Wheel Dia.
5 in
Deck Length
36 in
Overall LxWxH
41 in x 19 in x 45 in
Handle Height
45 in
Wheel Width
1 1/4 in
Caster Width
1-1/4 in
Caster Wheel Diameter
5 in
Wire Rope Length
41 in
Length
41 in
Fits Chest Size
Heavy Duty Longer Materials Transporter

Details

Color
Gray
Load Capacity
1,200 lb
Item
Steel-Deck Platform Truck
Wheel Type
Urethane
Handle Type
Removable Raised
Includes
Side Rails
Number of Caster Wheels
(2) Rigid, (2) Swivel
Finish
Powder Coated
Frame Material
Steel
Deck Material
Steel
Handle Pocket Location
Dual Ends
Gauge
12
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Unassembled
Caster Wheel Material
Urethane
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Platforms
1
Deck Surface
Smooth
Features
Heavy Duty Longer Materials Transporter
Frame Finish/Coating
Powder Coated
Lip Style
Flush
Caster Wheel Type
Urethane
Side Panel Type
No Side Panels
Caster/Wheel Mounting Location
Standard
Deck Gauge
12 ga
Deck Construction
Solid
Deck Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Polyurethane
Wire Color
Gray

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 45 in, Overall Length 41 in, Overall Width 19 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 36 in, Deck Width 18 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.