Removable Tray Truck, 2,000 lb Load Capacity, 38 in L, 41 in W, 67 in H

  • Mfr # TD438P600GP

  • Zoro # G4147838


product price:  $561.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
67 in
Overall Length
38 in
Overall Width
41 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TD438P600GP
Zoro #
G4147838
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
67 in
Overall Length
38 in
Overall Width
41 in
Caster Dia.
6"

Details

Color
Gray
Load Capacity
2,000 lb
Item
Removable Tray Truck
Wheel Type
6" Phenolic
Handle Included
No
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Includes
28 Tray Slots (Trays Not Included)
Caster Material
Phenolic

Description

Removable Tray Truck, Load Capacity 2,000 lb, Overall Length 38 in, Overall Width 41 in, Overall Height 67 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.