Solid Box Truck, 1400 lb Load Capacity, 2 Shelves, 42 in L, 19 in W
- Mfr # BC136P500GP
- Zoro # G4148553
product price:Â
$
471.99
/ea
Key Features
Overall Length
42 in
Overall Width
19 in
Color
Gray
Load Capacity
1400 lb
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC136P500GP
- Zoro #
- G4148553
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Load Capacity
- 1400 lb
- Item
- Solid Box Truck
- Number of Shelves
- 2
- Finish
- Powder Coated
- Distance Between Shelves
- 12 in
- Caster Type
- (2) Rigid, (2) Swivel
- Gauge
- 12/14 ga
- Caster Material
- Polyolefin
Dimensions
- Overall Length
- 42 in
- Overall Width
- 19 in
- Caster Width
- 1-1/4 in
- Caster Dia.
- 5"
- Shelf Width
- 18 in
- Shelf Length
- 36 in
Description
Solid Box Truck, Load Capacity 1400 lb, 12/14 Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 19 in, Number of Shelves 2, Distance Between Shelves 12 in, Shelf Length 36 in, Shelf Width 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.