Shop JAMCO
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stock Cart, 14 ga. Steel, 3,000 lb Load Capacity, 4 Shelves, 66 in L, 25 in W, 60" H
- Mfr # CD260P600GP
- Zoro # G4148440
product price:Â
$
864.99
/ea
Key Features
Overall Height
60"
Overall Length
66 in
Overall Width
25 in
Material
14 ga. Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CD260P600GP
- Zoro #
- G4148440
- UPC #
- -
- Country of Origin
- United States
- Material
- 14 ga. Steel
- Color
- Gray
- Load Capacity
- 3,000 lb
- Item
- Stock Cart
- Wheel Type
- 6" x 2" Phenolic
- Number of Shelves
- 4
- Distance Between Shelves
- 15 in
- Finish
- Powder Coated
- Includes
- 4 Shelves
- Gauge
- 12 ga
- Caster Type
- (2) Rigid, (2) Swivel
- Capacity per Shelf
- 3,000 lb
- Caster Material
- Phenolic
Dimensions
- Overall Height
- 60"
- Overall Length
- 66 in
- Overall Width
- 25 in
- Caster Width
- 2 in
- Lip Height
- 1-1/2 in
- Caster Dia.
- 6"
- Shelf Width
- 24 in
- Shelf Length
- 60 in
Description
Stock Cart, Load Capacity 3,000 lb, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 25 in, Number of Shelves 4, Capacity per Shelf 3,000 lb, Distance Between Shelves 15 in, Shelf Length 60 in, Shelf Width 24 in, Includes 4 Shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.