Shop JAMCO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Stock Cart, 14 ga. Steel, 3000 lb Load Capacity, 4 Shelves, 66 in L, 31 in W, 60" H
Mfr # CD360R600GP
Zoro # G4148702
product price:Â $903.99
/eaKey Features
Overall Height
60"
Overall Length
66 in
Overall Width
31 in
Material
14 ga. Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CD360R600GP
Zoro #
G4148702
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60"
Overall Length
66 in
Overall Width
31 in
Caster Width
2 in
Caster Dia.
6"
Shelf Length
60 in
Shelf Width
30 in
Lip Height
1-1/2 in
Details
Material
14 ga. Steel
Color
Gray
Load Capacity
3000 lb
Item
Stock Cart
Wheel Type
Mold-on Rubber
Number of Shelves
4
Caster Material
Mold on Rubber
Gauge
12
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
15 in
Includes
4 Shelves
Standards
OSHA
Capacity per Shelf
750 lb
Description
Stock Cart, Load Capacity 3000 lb, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 15 in, Shelf Length 60 in, Shelf Width 30 in, Standards OSHA, Includes 4 Shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.