Utility Cart, Stainless Steel, 1200 lb Load Capacity, 2 Shelves, 54 in L, 31 in W, 35 in H

  • Mfr # XB348S500

  • Zoro # G4148002


product price:  $1,244.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
54 in
Overall Width
31 in
Material
Stainless Steel
Color
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB348S500
Zoro #
G4148002
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
54 in
Overall Width
31 in
Caster Width
1-1/4 in
Caster Dia.
5"
Shelf Length
48 in
Shelf Width
30 in
Shelf LxW
48 in x 30 in

Details

Material
Stainless Steel
Color
Stainless
Load Capacity
1200 lb
Item
Utility Cart
Wheel Type
Urethane with Stainless Rigs
Number of Shelves
2
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Caster Material
Urethane
Utility Cart Item
Stainless Steel Service Cart
Caster Type
(2) Rigid, (2) Swivel
Finish
Polished
Gauge
16

Description

Flat Handle Utility Cart, Load Capacity 1200 lb, Number of Shelves 2, Gauge 16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products